Beli tasco tf 820 di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. Tasco Knapsack Power Sprayer (Mesin Semprot Elektrik)
    Mulai

    Rp649.900

    Tasco Knapsack Power Sprayer (Mesin Semprot Elektrik)
    Deskripsi:
    Dengan mesin dan pompa yang handal, desain dengan bobot yang lebih ringan dan kapasitas tangki lebih besar, mesin penyemprot kami cocok untuk semua kebutuhan penyemprotan disetiap musim untuk pengendalian gulma, pengendalian hama dan pemupukan cair. Mesin Penyemprot Serbaguna
  2. Tasco Brush Cutter (Mesin Potong Rumput)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp2.399.900

    Tasco Brush Cutter (Mesin Potong Rumput)
    Deskripsi:
    Mesin Pemotong Rumput
    atribut:
    • Fuel mixture gasoline oil: 25:1
    • Ignition plug: BM-6A
    • Cutter Blade: 2 Teeth & Bonus 40 Teeth Carbide Tip
  3. Tasco Brush Cutter Blade 2t (Mata Pisau Potong Rumput)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp45.900

    Tasco Brush Cutter Blade 2t (Mata Pisau Potong Rumput)
    atribut:
    • Color: Orange
    • Number of Teeth: 2
  4. Tasco Manifold Gauge (Pengukur Tekanan AC)
    Mulai

    Rp2.699.900

    Tasco Manifold Gauge (Pengukur Tekanan AC)
    Deskripsi:
    - The signature of TASCO Black - Light-weight Strong forged Aluminum body with Sight Glass - 4 O-ring : Leak Proof - 80mm. class 1.6 vibration free gauges and gauges boots - TPR knobs - Anodized fittings stain resistant black hose - R12, R22, R134a, R404a
    atribut:
    • Hose Capacity (psi): working pressure : 600, Bursting pressure 3000
    • Fitting (inch): SAE 1/4
  5. Tasco High Quality Two Stage Vacuum Pump (4 Pole Motor) (Pompa Vakum)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp8.599.900

    Tasco High Quality Two Stage Vacuum Pump (4 Pole Motor) (Pompa Vakum)
    atribut:
    • Power (V): 220
    • Rotation Per Minute (rpm): 1440
    • Rotor Method: Two-stage
    • Running Method: Direct
    • Suction Port (Male Flare): 1/4, 5/16
    • Ultimate Vacuum (micron): 15.0
    • Vacum Pump Oil (ml): 450
  6. Tasco Flaring Tool Set (Alat Pengembang Pipa)
    Mulai

    Rp2.999.900

    Tasco Flaring Tool Set (Alat Pengembang Pipa)
    Deskripsi:
    We can flare copper pipes for conventional and new refrigerants.When flaring is completed, the clutch is activated and the handle turns freely to prevent unnecessary load.Compatible with new standards, compatible with annealed copper tube 3/4" (wall thickness 1.2mm).All types of Tasco brand flaring tools are eccentric for clean machining.Comes with an overload prevention mechanism when flaring is completed.Red band: 3/ 4 Copper tube (inner thickness 1.2mm) Indicates compliance with the new standard.White line: The white line makes it easy to understand positioning when clamping and prevents failures in machining work in misaligned locations.Pink Band: Indicates R410A compatibility. (New refrigerant)Clamp bar: Compatible with 1/4 to 3/4. Short sizes from 1/4 to 1/2 are also available.Eccentric processing: Rotates eccentrically and evenly You can reliably perform flaring.Dedicated aluminum case: The flaring tool, tube cutter, and reamer can be neatly stored.
  7. Tasco Mini Fogger (Mesin Fogging)
    Mulai

    Rp1.599.900

    Tasco Mini Fogger (Mesin Fogging)
    atribut:
    • Fuel: Butane Gas
  8. Tasco Vacuum Pump (Pompa Vakum)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp5.199.900

  9. Tasco Sprayer Electric 2 in 1 (Mesin Semprot Elektrik)
    Mulai

    Rp869.900

  10. Tasco Portable Fogger (Mesin Fogging)
    Mulai

    Rp8.999.900

    Tasco Portable Fogger (Mesin Fogging)
    atribut:
    • Solution Tank (L): 7
    • Cooling System: Double Air Cooling
  11. Tasco Spring Bender for Coated Copper Tube (Kawat Pembersih Pipa)
    Mulai

    Rp379.900

    Tasco Spring Bender for Coated Copper Tube (Kawat Pembersih Pipa)
    Deskripsi:
    For coated copper tubes Can bend coated copper pipes without stripping them of the insulator.Remove pipes by turning them clockwise.Since it can be bent while inserted into copper pipes, the bender can bend pipes with a small radius without causing pipe damage.
    atribut:
    • Length (mm): 2600
  12. Tasco Ball Valve Double Flared (Katup Bola)
    Mulai

    Rp349.900

    Tasco Ball Valve Double Flared (Katup Bola)
    atribut:
    • Connection Size (inch): 1/4 flare male x 1/4 flare male
  13. Tasco Pressure-Resistant Hose for Connection (Selang Freon)
    Mulai

    Rp459.900

    Tasco Pressure-Resistant Hose for Connection (Selang Freon)
    Deskripsi:
    Connection hose for pressure resistance and airtightness test
    atribut:
    • Connection Size (inch): 1/4 flare (female) straight on both ends, single side valve / mushi push
    • Regular Pressure (MPa): 5.5
  14. Tasco Pressure Resistant Hose (Pressure Resistant Hose)
    Mulai

    Rp2.399.900

    Tasco Pressure Resistant Hose (Pressure Resistant Hose)
    atribut:
    • Hose Length (m): 5
    • Regular Pressure (MPa): 5.5
  15. Tasco Gauge Manifold Ball Valve R32/R410A (Manifold AC)
    Mulai

    Rp2.999.900

    Tasco Gauge Manifold Ball Valve R32/R410A (Manifold AC)
    Deskripsi:
    The pressure gauge / compound gauge has R410A and R32 refrigerant saturation temperature scales, and a 0-point adjustment function. High precision gauge specifications.
    atribut:
    • Type: Ball valve open / close valve
    • Included Accessories: Sight Glass
    • Mounting Screw: [Manifold body] 1/8 NPT (gauge)
    • Connection Port: 5/16 flare (hose)
    • Corresponding refrigerant type: R32/R410A
    • Compound Meter (MPa): -0.1-3.8
    • Gauge Diameter (Φmm): 80
    • Pressure Gauge (MPa): -0.1-5.3
  16. Tasco Quick Ball Valve (Katup Bola)
    Mulai

    Rp829.900

    Tasco Quick Ball Valve (Katup Bola)
    Deskripsi:
    If you use it by attaching it to the tip of the charge hose, you can remove the hose without getting the refrigerant.
Daftar Harga tasco tf 820 Terbaru October 2026
Tasco Knapsack Power Sprayer (Mesin Semprot Elektrik)Rp649.900
Tasco Brush Cutter (Mesin Potong Rumput)Rp2.399.900
Tasco Brush Cutter Blade 2t (Mata Pisau Potong Rumput)Rp45.900
Tasco Manifold Gauge (Pengukur Tekanan AC)Rp2.699.900
Tasco High Quality Two Stage Vacuum Pump (4 Pole Motor) (Pompa Vakum)Rp8.599.900
Tasco Flaring Tool Set (Alat Pengembang Pipa)Rp2.999.900
Tasco Mini Fogger (Mesin Fogging)Rp1.599.900
Tasco Vacuum Pump (Pompa Vakum)Rp5.199.900
Tasco Flare Female Adapter (Sambungan Pipa)Rp429.900
Tasco Sprayer Electric 2 in 1 (Mesin Semprot Elektrik)Rp869.900

Data diperbarui pada 10/10/2026 (Harga belum termasuk PPN)